Plimsolls Touch Fastening Unisex Black UK Size 6.5

Order Code: ZT3353517S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

Great value children's touch-fasten plimsoll with traditional canvas uppers and non-marking rubber outsole. Securely fitted with adjustable touch fasten closure. The ideal school shoes for PE and indoor gym halls.Childrens Unisex Touch Fastening PlimsollManufactured with a Textile UpperRubber Sole

Specifications for Plimsolls Touch Fastening Unisex Black UK Size 6.5
  • Fastening Method
    Touch Fastening
  • Material
    Textile
  • Heel Type
    Flat
  • Gender
    Unisex
  • Shoe Size
    6.5
  • Lining Material
    Textile
  • Upper Material
    Textile
  • Sole Material
    Rubber
  • Fitting
    Standard
  • Colour
    Black