Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Pro Training Shin Guard Yellow/Black EU Size Sml
By Puma
Order Code:
ZT3355581S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/safety/casual-shoes/pro-training-shin-guard-yellow-black-eu-size-sml/p/ZT3355581S
Add to quotation
View all Casual Shoes
Description
Pro Training Shin guards from PumaTouch Fastening Strap
Tags:
#BulkDiscount
Specifications
Specifications for Pro Training Shin Guard Yellow/Black EU Size Sml
Gender
Unisex
Colour
Yellow/Black
Shoe Size
Small
Lining Material
Textile
Fitting
Standard
Material
Other Materials
Upper Material
Other Materials
Fastening Method
Touch Fastening
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome