Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Ricky Boys School Shoes Male Black UK Size 13
By Mirak
Order Code:
ZT3356508S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/safety/casual-shoes/ricky-boys-school-shoes-male-black-uk-size-13/p/ZT3356508S
Add to quotation
View all Casual Shoes
Description
Ricky Boys School Shoes Male Black UK Size 13
Tags:
#BulkDiscount
Specifications
Specifications for Ricky Boys School Shoes Male Black UK Size 13
Colour
Black
Heel Type
Flat
Fitting
Standard
Upper Material
Leather
Fastening Method
Touch Fastening
Gender
Men
Material
Leather
Lining Material
PU
Shoe Size
13
Sole Material
TPR
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome