Rollright Casual Shoe Male Tan UK Size 6.5

Order Code: ZT3359438S

£42.99 Inc VAT (20%)


Description

Rollright is a men's stylish yet versatile lace up casual shoe with leather uppers memory foam for comfort and flat TPR sole.Memory FoamLightweight Sole UnitSmooth Leather Upper

Specifications for Rollright Casual Shoe Male Tan UK Size 6.5
  • Shoe Size
    6.5
  • Heel Height
    30mm
  • Material
    Leather (Cow)
  • Gender
    Men
  • Sole Material
    Rubber
  • Fastening Method
    Lace Up
  • Heel Type
    Flat
  • Colour
    Tan
  • Upper Material
    Leather (Cow)
  • Lining Material
    Mesh
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome