0
1

Safety Shoe S1P S/M/S Black SSF02 SZ.9

Order Code: ZT1179617X

£29.99 Inc VAT (20%)
£41.9928.5% off
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Classification: S1P.
Manufactured to EN345.
200J Steel toecap.
Steel midsole.
Antistatic soles.

Colour: Black.
Available in sizes: 3 to 13.

See full description
Specifications for Safety Shoe S1P S/M/S Black SSF02 SZ.9
  • Toe Cap Material
    Steel
  • Slip Resistance Rating
    SRA
  • Upper Material
    Leather
  • Midsole Material
    Steel
  • Sole Material
    Polyurethane
  • Safety Classification
    S1P
  • Shoe Size
    9
  • ESD
    No
  • Resistance Features
    Heat-resistant
    Water-resistant
    Anti-static
  • Wide Fitting
    No
  • Gender
    Unisex
  • Colour
    Black
  • Standards Met
    EN ISO 20345:2004/A1 2007.
  • Product Type
    Metal Safety Shoes
  • Metal Free
    No
  • Vegan
    No
  • Metatarsal Protection
    No
  • Ankle Protection
    No
  • Ladder Grip
    No
  • Toe Impact Protection
    200J
  • Fastening Method
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome