0
1
2

Safety Shoe S3 W/Resist Upper Black SWB07 SZ.6

Order Code: ZT1179605X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.797%


Description

Classification: S3.
Manufactured to EN345.
200J steel toecap.
Steel midsole.
Antistatic dual density soles with energy absorbing heels.

Colour: Black.
Available in sizes: 6 to 12.

See full description
Specifications for Safety Shoe S3 W/Resist Upper Black SWB07 SZ.6
  • Wide Fitting
    No
  • Sole Material
    Polyurethane
    Rubber
  • Gender
    Men
  • Safety Classification
    S3
  • Toe Cap Material
    Steel
  • Standards Met
    EN ISO 20345:2011.
  • Midsole Material
    Steel
  • Upper Material
    Polyurethane
    Leather
  • ESD
    No
  • Colour
    Black
  • Shoe Size
    6
  • Resistance Features
    Water-resistant
    Heat-resistant
    Shock-absorption
    Anti-static
  • Product Type
    Metal Safety Shoes
  • Metatarsal Protection
    No
  • Vegan
    No
  • Ankle Protection
    No
  • Fastening Method
    Laces
  • Metal Free
    No
  • Ladder Grip
    No
  • Toe Impact Protection
    200J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome