Sandhurst Touch Fastening Sandal Female Navy/Pink UK Size 6

Order Code: ZT3361598S

£34.99 Inc VAT (20%)


Description

Womens Summer walking leisure shoe from Cotswold Shoes Sandhurst is crafted with lightweight uppers double touch fastening straps and has an elasticated drawcord width adjustment for a secure fit. Sporty Rugged 360 traction sole for superior gripDouble Touch Fastening strapsFront and rear pull loopsElasticated drawcord width adjustmentBump Toe for protectionSummer walking leisure shoeLightweight PU and Neoprene upperCutaway design for ventilationSporty Rugged 360 traction soleInteresting pattern detailing

See full description
Specifications for Sandhurst Touch Fastening Sandal Female Navy/Pink UK Size 6
  • Heel Height
    10
  • Sole Material
    EVA/TPR
  • Shoe Size
    6
  • Heel Type
    Flat
  • Fastening Method
    Touch Fastening
  • Material
    PU Nubuck
  • Lining Material
    Tricot
  • Fitting
    Standard
  • Gender
    Women
  • Upper Material
    PU Nubuck
  • Colour
    Navy/Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome