0
1
2
3
4
5
6

Schemer Shoes Male Black UK Size 12

Order Code: ZT3365504S

£71.99 Inc VAT (20%)


Description

Give your formal looks an upgrade with our Schemer shoes. This smooth leather pair is finished with buckles and a slim toe.Dual buckle fasteningWide fitRounded toe

Specifications for Schemer Shoes Male Black UK Size 12
  • Sole Material
    Synthetic
  • Upper Material
    Leather
  • Fastening Method
    Buckle
  • Lining Material
    Synthetic
  • Heel Height
    20
  • Heel Type
    Block
  • Fitting
    Wide
  • Shoe Size
    12
  • Gender
    Men
  • Material
    Leather
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome