0
1
2
3
4
5
6
7

Shoe Black 4 Eyelet MF S3SRC Size 3

Order Code: ZT1180383X

£24.99 Inc VAT (20%)
£29.9916.5% off


Description

These composite safety shoes are lightweight and comfortable. The metal-free construction ensures the feet stay warm in the winter, while the soft polyurethane sole absorbs impact to prevent strain and discomfort on the joints and back.

Features and Benefits
• Smooth shiny action leather upper for easy maintenance and scuff resistance
• Metal-free for a lighter, warmer shoe
• 200J composite toecap protects against impact and crushing
• Composite midsole keeps the feet safe from puncture injuries
• High-quality full-length footbed for increased comfort

Standards
• EN ISO 20345:2011 S3 SRC

See full description
Specifications for Shoe Black 4 Eyelet MF S3SRC Size 3
  • Upper Material
    Leather
  • Sole Material
    Polyurethane
  • Gender
    Unisex
  • ESD
    No
  • Standards Met
    EN ISO 20345
  • Resistance Features
    Puncture-resistant
    Slip-resistant
  • Slip Resistance Rating
    SRC
  • Wide Fitting
    No
  • Shoe Size
    3
  • Safety Classification
    S3
  • Midsole Material
    Kevlar
  • Colour
    Black
  • Toe Cap Material
    Composite
  • Product Type
    Composite Safety Shoes
  • Toe Impact Protection
    200J
  • Ladder Grip
    No
  • Metal Free
    Yes
  • Fastening Method
    Laces
  • Vegan
    No
  • Metatarsal Protection
    No
  • Ankle Protection
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome