0
1
2
3

Simley Classic Shoes Tan Size 10 Male

Order Code: ZT5359124S

£79.99 Inc VAT (20%)


Description

A contemporary take on a classic loafer Simley will complete your smart casual line-up. Expertly crafted from premium leather and resting on a stacked heel this versatile slip-on design will become the foundation of your Monday-Friday attire
Decorative tassel on upper
Contrast stitching
Dune branding

Specifications for Simley Classic Shoes Tan Size 10 Male
  • Colour
    Tan
  • Material
    Leather
  • Fastening Method
    Slip On
  • Heel Type
    Block
  • Gender
    Men
  • Fitting
    Standard
  • Heel Height
    20mm
  • Upper Material
    Leather
  • Shoe Size
    10
  • Lining Material
    Leather
  • Sole Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome