Slipbuster Basic Toe Cap Safety Shoes Black 39

Order Code: ZT4851279S

£34.99 Inc VAT (20%)


Description

Designed for everyday professional use, the Slipbuster basic safety shoes in UK size 6 are a must-have for those in food service or hospitality roles. Featuring a steel toe cap, these safety shoes aid in protecting staff from sharp or heavy kitchen equipment - helping to promote health and safety and prevent workplace injuries. For added safety, the SRC-rated slip-resistant outsole is made of shock-absorbing polyurethane that helps to prevent slips and falls on wet or oily surfaces. This makes the shoes particularly good in commercial kitchens where slip hazards are commonplace. The shoes are specially designed to provide long-lasting comfort, which is why they boast an antibacterial moisture wicking lining and perforated airflow cushioned insole - keeping staff cool and comfortable throughout their entire shifts. And thanks to the neutral black colour and smart lace-up look, the shoes are great for those in customer-facing roles too.

See full description
Specifications for Slipbuster Basic Toe Cap Safety Shoes Black 39
  • Slip Resistance Rating
    SRC
  • Colour
    Black
  • Product Type
    Safety Shoes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome