Slipbuster Mesh Safety Trainers Black 37

Order Code: ZT4850600S

£56.99 Inc VAT (20%)


Description

For fashionable, highly functional work footwear you can rely on Slipbuster's UK size 4, steel toe cap safety trainers. Boasting a 200J, steel toe cap, these trainers are specially designed to reduce the risk of injuries caused by dropping heavy or sharp objects - keeping the end of the feet safe in potentially hazardous environments. These shoes also have a waterproof rubber sole means feet stay dry, whilst also reducing the risk of accidental falls. Made from EVA, these trainers not only provide excellent durability that can handle most wear and tear, but also a lightweight construction that allows for constant movement in comfort - giving you long-lasting footwear that's as practical as it is cost effective!The outer material of the shoe has also been skilfully crafted from moisture wicking mesh to draw air in and stop heat building up quickly. This allows for sufficient airflow to the feet which helps to keep staff cool in hot, busy kitchens.

See full description
Specifications for Slipbuster Mesh Safety Trainers Black 37
  • Product Type
    Safety Trainers
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome