Slipbuster Recycled Micro-Fibre Slip-on Shoe Matte Black 37

Order Code: ZT4850277S

£51.99 Inc VAT (20%)


Description

Make everyday comfort and style a priority with the size 37 (UK 4) Slipbuster recycled microfibre slip resistant slip-on shoes. Constructed with a specially-designed oil resistant, anti-static and slip resistant sole, these easy-to-wear shoes help to maximise grip on traditional kitchen or bar surfaces which are particularly likely to get wet or oily - a great choice for reducing workplace accidents in professional kitchens. The shoes boast excellent durability that makes them especially suitable for everyday commercial-grade wear and tear. And as 33% of the microfibre comes from recycled materials, the shoes reduce your environmental impact too. The Slipbuster slip-on shoes also feature antibacterial moisture-wicking lining and perforated airflow cushioned insoles. These provide impressive extra comfort and hygiene for feet - helping staff to remain on their feet throughout busy services for longer.

See full description
Specifications for Slipbuster Recycled Micro-Fibre Slip-on Shoe Matte Black 37
  • Colour
    Matte Black
  • Product Type
    Slip-on Shoe