0
1
2
3
4
5
6
7

Soft Stride Grinnell Black Safety Casual Shoes for Men - Size 9

Order Code: ZT4785051S

£71.99 Inc VAT (20%)


Description

Believe in comfort and protection with SKECHERS Soft Stride-Grinnell Comp shoe - Smooth oiled suede synthetic mesh fabric upper in a lace up sporty casual comfort work composite toe sneaker with stitching accents and Memory Foam. EC Specific design
Oiled suede upper
Memory Foam topped cushioned removable comfort insole
Shock absorbing supportive sporty midsole
Flexible nitrile rubber slip resistant traction outsole
Synthetic toe bumper
Lace up front
Ripstop mesh fabric panels for cooling effect
Stabilized midfoot
Stitching accents
Side stripe overlays

See full description
Specifications for Soft Stride Grinnell Black Safety Casual Shoes for Men - Size 9
  • Heel Type
    Flat
  • Shoe Size
    9
  • Colour
    Black
  • Fastening Method
    Lace Up
  • Material
    Oiled Suede/Synthetic
  • Heel Height
    45
  • Sole Material
    Nitrile Rubber
  • Lining Material
    Soft Fabric
  • Fitting
    Relaxed
  • Upper Material
    Oiled Suede/Synthetic
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome