Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Sox-Fr/Fm C/B ME Unisex UK Size 12
By Cherry Blossom
Order Code:
ZT3354359S
£5.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.59
0%
5 - 9
£5.37
4%
10 - 19
£5.14
8%
20 - 49
£4.92
12%
50 +
£4.70
16%
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
5.59
https://www.zoro.co.uk/shop/safety/casual-shoes/sox-fr-fm-c-b-me-unisex-uk-size-12/p/ZT3354359S
Add to quotation
View all Casual Shoes
Description
SOX-FR/FM C/B ME Unisex UK Size 12
Tags:
#BulkDiscount
Specifications
Specifications for Sox-Fr/Fm C/B ME Unisex UK Size 12
Upper Material
Foam
Fitting
Standard
Shoe Size
12
Material
Foam
Gender
Unisex