0
1
2
3
4
5
6

Squad SR Wide Slip Resistant Black Occupational Shoes for Women - Size 7

Order Code: ZT4784914S

£53.99 Inc VAT (20%)


Description

Comfort and protection that also looks great comes in the Skechers Work: Squad SR shoe. This slip-resistant sneaker features a mesh and synthetic upper with a slip-on stretch-laced front and cushioned Memory Foam insole.
Slip-resistant traction outsole with oil resistance

Specifications for Squad SR Wide Slip Resistant Black Occupational Shoes for Women - Size 7
  • Material
    Textile
  • Sole Material
    Rubber
  • Fitting
    Wide
  • Upper Material
    Textile
  • Fastening Method
    Slip On
  • Heel Height
    30
  • Heel Type
    Flat
  • Lining Material
    Textile
  • Shoe Size
    7
  • Gender
    Women
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome