0
1
2
3

SS501CM Men's Oxford Shoe Black S1P SRC Size-5

Order Code: ZT4797244S

£39.99 Inc VAT (20%)


Description

The Sterling Safetywear Oxford Shoe combines style and safety for professionals in lighter-duty roles. With a sleek black leather upper and steel toe cap, it provides impact protection while maintaining a polished look, ideal for corporate and hospitality settings. The dual-density PU sole is slip-resistant, oil- and chemical-resistant, and anti-static, ensuring stability on various surfaces. Comfortable for long wear, it features a composite midsole, padded collar, and moisture-wicking inner lining to keep feet dry. S1P classified and compliant with EN ISO 20345:2004 + A1:2007 standards, this shoe blends durability, safety, and professional style for demanding environments.

Features and Benefits
• Sleek black leather design offers a polished look ideal for corporate and hospitality settings
• Steel toe cap provides reliable impact protection while maintaining an executive style
• Dual-density PU sole is slip-resistant, oil- and chemical-resistant, and anti-static for stability on various surfaces

See full description
Specifications for SS501CM Men's Oxford Shoe Black S1P SRC Size-5
  • Wide Fitting
    No
  • Sole Material
    Polyurethane
  • ESD
    No
  • Midsole Material
    Composite
  • Shoe Size
    5
  • Resistance Features
    Oil-Resistant
    Shock Absorption
    Anti-Static
    Chemical-Resistant
    Heat-Resistant
  • Safety Classification
    S1P
  • MFR Part No.
    SS501CM
  • Upper Material
    Leather
  • Colour
    Black
  • Product Type
    Metal Safety Shoes
  • Standards Met
    EN ISO 20345, 2004 + A1, 2007
  • Gender
    Men
  • Slip Resistance Rating
    SRC
  • Toe Cap Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome