0
1
2
3
4
5

Steve Touch Fastening Shoe Male Black UK Size 6

Order Code: ZT3357595S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Boy's touch fasten school shoe with padded collar and sporty outsole ideal for classroom and play time.Mono-black leather upper with stitching accentsDual fastening strapsComfort padded collarBreathable side perforationsComfortable sole ideal for school & playground

Specifications for Steve Touch Fastening Shoe Male Black UK Size 6
  • Lining Material
    Textile
  • Upper Material
    Coated leather
  • Shoe Size
    6
  • Sole Material
    Other materials
  • Gender
    Men
  • Colour
    Black
  • Material
    Coated leather
  • Fitting
    Standard
  • Fastening Method
    Touch Fastening
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome