0
1
2
3
4
5
6

Stone Monk Shoes Male Black UK Size 8

Order Code: ZT3365294S

£89.99 Inc VAT (20%)


Description

Upgrade your formal looks with our Stone monk shoes. With a traditional buckle fastening this patent pair features tonal stitching and a sleek finish.Dual buckle fasteningRounded toeDune branding

Specifications for Stone Monk Shoes Male Black UK Size 8
  • Shoe Size
    8
  • Heel Type
    Block
  • Colour
    Black
  • Gender
    Men
  • Sole Material
    Rubber
  • Material
    Leather
  • Heel Height
    15
  • Upper Material
    Leather
  • Fitting
    Standard
  • Fastening Method
    Buckle
  • Lining Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome