0
1
2
3

Streamline Safety Shoe Charcoal Size 6

Order Code: ZT1220060P

£99.99 Inc VAT (20%)


Description

An athletically inspired lightweight and slip resistant shoe that comes with all of the safety features, durability and comfort that you expect from Cat.

T-1000 Rubber outsole
Strobel and cement construction
Penetration resistance to 1100 Newtons
6 Eyelet lace up system
Contoured foot bed, breathable and shock absorbing
Impact and compression resistant toe cap
Anti-static and energy absorbing heel
High heat resistance of 300C
Slip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products

See full description
Specifications for Streamline Safety Shoe Charcoal Size 6
  • Gender
    Men
  • Height
    124mm
  • Colour
    Charcoal
  • Sole Material
    T1000 Rubber
  • Length
    356mm
  • Weight
    1413g
  • Width
    236mm
  • Material
    Eva/Mesh
  • Heel Type
    Flat
  • Fitting
    Standard
  • Standards Met
    EN ISO 20345, 2011
  • Fastening Method
    Lace Up
  • Safety Rating
    A E Fo P Hro Src
    S1
  • Lining Material
    Textile
  • Upper Material
    EVA/Mesh
  • Shoe Size
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome