0
1
2
3
4
5
6
7

Summits Colsin Black Work Shoes for Men - Size 12

Order Code: ZT4785119S

£69.99 Inc VAT (20%)


Description

Experience slip-resistant safety with slip-on convenience wearing Skechers Hands Free Slip-ins Work: Summits - Colsin. This slip-on work style features a knit mesh and synthetic upper with a unique Skechers Slip-ins moulded heel panel
Skechers Hands Free Slip-ins moulded heel panel for an easy fit
Exclusive Heel Pillow holds your foot securely in place
Skechers Air-Cooled Memory Foam cushioned comfort insole
Slip-resistant traction outsole

See full description
Specifications for Summits Colsin Black Work Shoes for Men - Size 12
  • Sole Material
    Rubber
  • Upper Material
    Textile
  • Fitting
    Medium
  • Heel Type
    Wedge
  • Heel Height
    25
  • Lining Material
    Textile
  • Fastening Method
    Slip On
  • Gender
    Men
  • Colour
    Black
  • Shoe Size
    12
  • Material
    Textile