0
1
2
3
4
5
6
7

Summits SR Enslee Black Work Shoes for Women - Size 7

Order Code: ZT4784935S

£65.99 Inc VAT (20%)


Description

Experience slip-resistant safety with slip-on convenience wearing Skechers Hands Free Slip-ins Work: Summits SR - Enslee. This TOUCHLESS FIT work style features a knit mesh and synthetic upper with a slip-resistant outsole
Skechers Hands Free Slip-ins moulded heel panel for an easy fit
Exclusive Heel Pillow holds your foot securely in place
Skechers Air-Cooled Memory Foam cushioned comfort insole
Slip-resistant traction outsole
Skechers Hands Free Slip-ins moulded heel panel for an easy fit

See full description
Specifications for Summits SR Enslee Black Work Shoes for Women - Size 7
  • Sole Material
    Rubber
  • Gender
    Women
  • Colour
    Black
  • Material
    Textile
  • Fitting
    Medium
  • Heel Type
    Wedge
  • Lining Material
    Textile
  • Fastening Method
    Slip On
  • Heel Height
    25
  • Shoe Size
    7
  • Upper Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome