Superga's Signature Aesthetic Canvas Shoes for Female

Order Code: ZT5116197S

£49.99 Inc VAT (20%)


Description

Superga's signature aesthetic reaches new heights in these 2790 sneakers that pair the iconic silhouette with a 4 cm flatform. The result: an instantly flattering leg lengthening look that works with denim and dresses alike.
Breathable cotton canvas upper
Unlined
Sole height: 4 cm
Two-tone jacquard logo tag on the side
Logo-printed backheel and insole
Logo-engraved aluminium eyelets
Cotton laces
Vulcanised natural rubber sole
Vegan

See full description
Specifications for Superga's Signature Aesthetic Canvas Shoes for Female
  • Upper Material
    100% Cotton
  • Heel Height
    40mm
  • Lining Material
    100% Cotton
  • Sole Material
    100% Rubber
  • Heel Type
    Flat
  • Gender
    Women
  • Material
    100% Cotton
  • Fastening Method
    Lace Up
  • Shoe Size
    6.5
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome