0
1
2
3
4
5
6
7

Sure Track Jixie Black Safety Casual Shoes for Women - Size 4

Order Code: ZT4784966S

£74.99 Inc VAT (20%)


Description

Get right to your day with comfort and safety wearing the Skechers Work Sure Track - Jixie Alloy Toe shoe. This slip-resistant trainer features a slip-on mesh and synthetic upper with electrical hazard and alloy toe protection and stretch-laced front
Slip-resistant traction outsole with oil resistance
Electric Static Dissipative (ESD) design
Memory Foam cushioned comfort insole
Puncture Resistant midsole design
Water and stain-repellent mesh fabric upper
Sporty stretch-laced casual slip-on sneaker

See full description
Specifications for Sure Track Jixie Black Safety Casual Shoes for Women - Size 4
  • Upper Material
    Textile
  • Sole Material
    Rubber
  • Fastening Method
    Slip On
  • Material
    Textile
  • Heel Type
    Flat
  • Shoe Size
    4
  • Gender
    Women
  • Lining Material
    Microfiber
  • Fitting
    Standard
  • Colour
    Black
  • Heel Height
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome