0
1
2
3

Swift Black Superior Sneaker Shoes - Size 11

Order Code: ZT5468836S

£49.99 Inc VAT (20%)


Description

Metal-free • ESD - Electrostatic Discharge • Kevlar midsole for anti penetration • Available in sizes 3-13

Specifications for Swift Black Superior Sneaker Shoes - Size 11
  • Product Type
    Sneaker Shoes
  • Material
    Kevlar
  • Shoe Size
    11
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome