Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Swift Bullet Superior Sneaker Shoes - Size 13
By Titan
Order Code:
ZT5468976S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/safety/casual-shoes/swift-bullet-superior-sneaker-shoes-size-13/p/ZT5468976S
Add to quotation
View all Casual Shoes
Description
Metal-free • Kevlar midsole for anti penetration • Lightweight EVA/Rubber sole
Tags:
#NewProduct
Specifications
Specifications for Swift Bullet Superior Sneaker Shoes - Size 13
Sole Material
EVA/Rubber
Product Type
Sneaker Shoes
Shoe Size
13
Midsole Material
Kevlar
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome