Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Swift Bullet Superior Sneaker Shoes - Size 4
By Titan
Order Code:
ZT5468866S
£35.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/safety/casual-shoes/swift-bullet-superior-sneaker-shoes-size-4/p/ZT5468866S
Add to quotation
View all Casual Shoes
Description
Metal-free • Kevlar midsole for anti penetration • Lightweight EVA/Rubber sole
Specifications
Specifications for Swift Bullet Superior Sneaker Shoes - Size 4
Material
Kevlar
Shoe Size
4
Product Type
Sneaker Shoes
Sole Material
EVA/Rubber
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome