Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Swift Jasmine Superior Sneaker Shoes - Size 4
By Titan
Order Code:
ZT5469104S
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/safety/casual-shoes/swift-jasmine-superior-sneaker-shoes-size-4/p/ZT5469104S
Add to quotation
View all Casual Shoes
Description
Superior Nubuck leather • Comfort padded collar • Dual density PU/PU sole
Tags:
#NewProduct
Specifications
Specifications for Swift Jasmine Superior Sneaker Shoes - Size 4
Shoe Size
4
Material
Nubuck leather
Product Type
Sneaker Shoes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome