Tadwick Shoes Dark Tan UK Size = 7 EU Size = 41 - Male

Order Code: ZT4180175S

£59.99 Inc VAT (20%)


Description

Inspired by rolling hills and terrains that demand more from your footwear Tadwick is a rugged country work shoe crafted with a premium waterproof leather upper and lightweight sole.Inspired by the rolling hills of the Cotswold and terrains that demand more from your footwearTadwick is a rugged country lace up shoe.Crafted with a premium waterproof leather upper and lightweight sole.

Specifications for Tadwick Shoes Dark Tan UK Size = 7 EU Size = 41 - Male
  • Colour
    Dark Tan
  • Sole Material
    TPR
  • Lining Material
    Waterproof Membrane
  • Heel Height
    25
  • Material
    Full Grain Leather
  • Gender
    Men
  • Fastening Method
    Lace Up
  • Shoe Size
    7
  • Upper Material
    Full Grain Leather
  • Heel Type
    Flat
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome