Tessa School Shoe Female Black UK Size 12

Order Code: ZT3353555S

£21.99 Inc VAT (20%)


Description

Girl's Mary-Jane ballet court back to school shoe with stylish z-strap and floral embroidery. A sporty cushioning outsole transfers easily from classroom to playground.Girls black school shoeDouble Touch Fastening strapRose decorationPurple lining

Specifications for Tessa School Shoe Female Black UK Size 12
  • Sole Material
    Rubber
  • Upper Material
    Leather
  • Fitting
    Standard
  • Fastening Method
    Touch Fastening
  • Gender
    Women
  • Colour
    Black
  • Material
    Leather
  • Heel Type
    Flat
  • Shoe Size
    12
  • Lining Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome