UNISEX SLIPPER WITH BELT BL 12

Order Code: ZT1177154P

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 - 19£22.4910%
20 +£21.2415%


Description

Mono Density PU, Textfibre upper, Removable belt, 200 joule steel toe cap, Shock absorber heel, Anti-static, Slip resistant, Machine washable 40°c, Anti-Bacterial lining, Conforms to EN ISO 20345: 2011 SB A E SRC

Specifications for UNISEX SLIPPER WITH BELT BL 12
  • Colour
    Black
  • MFR Part No.
    A71312
  • Height
    356mm
  • Weight
    1.294kg
  • Shoe Size
    12
  • Length
    606mm
  • Width
    452mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome