0
1
2
3
4
5
6
7

Viper Pro 3.0 Uniform Shoes Male Black UK Size 14

Order Code: ZT3363229S

£79.99 Inc VAT (20%)


Description

The Viper Pro 3.0+ Anti Static uniform shoes are durable comfortable uniform patrol shoes featuring a durable leather upper with hardwearing mesh panels and fast wicking lining for moisture management and comfort.Durable leather upper with hardwearing breathable mesh panelsPadded collar and tongue for comfortScanner safe non-metallic composite hardwareFast wicking lining for moisture management & comfortM-P.A.C.T Response insole for maximum comfort & shock absorptionEVA midsole for underfoot comfortHigh traction rubber outsole designed for maximum gripTested & certified to European Standard EN ISO 20347:2012 01 FO SRA

See full description
Specifications for Viper Pro 3.0 Uniform Shoes Male Black UK Size 14
  • Heel Type
    Wedge
  • Sole Material
    Rubbber
  • Material
    Leather
  • Heel Height
    30
  • Colour
    Black
  • Fastening Method
    Lace Up
  • Lining Material
    Textile
  • Shoe Size
    14
  • Fitting
    Standard
  • Upper Material
    Leather
  • Gender
    Men
  • Series
    Viper Pro 3.0
  • Wide Fitting
    No
  • Resistance Features
    Slip-Resistant
    Oil-Resistant
  • ESD
    Yes
  • Slip Resistance Rating
    SRA
  • Midsole Material
    Ethylene Vinyl Acetate (EVA)
  • Product Type
    Shoes
  • MFR Part No.
    33590-57435-14
  • Standards Met
    ISO 20347, 2012

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome