Visa Twin Gusset Slipper Male Brown UK Size 12

Order Code: ZT3356462S

£26.99 Inc VAT (20%)


Description

Men's faux leather loafer slipper with twin gussets and soft tartan lining. Lightweight and comfortable outsole.PU upper for a stylish lookTextile lining for comfortPVC sole makes this slipper comfortable and durable

Specifications for Visa Twin Gusset Slipper Male Brown UK Size 12
  • Material
    PU
  • Shoe Size
    12
  • Fitting
    Standard
  • Gender
    Men
  • Fastening Method
    Slip On
  • Lining Material
    Brush
  • Colour
    Brown
  • Heel Type
    Flat
  • Upper Material
    PU
  • Heel Height
    20
  • Sole Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome