0
1
2
3
4
5

Walford Ladies Leather Court Navy UK Size = 8.5 EU Size = 42.5 - Female

Order Code: ZT4178604S

£39.99 Inc VAT (20%)


Description

A time-honoured lovable classic with genuine leather uppers and dynamic square toe. Walford is a conventional womens slip-on court shoe with medium block heel for added height.Leather upper and soft leather lining.Full leather footbed and deeply padded instep.Durable and flexible synthetic outer sole.Flattering 40mm heel for extra height.

Specifications for Walford Ladies Leather Court Navy UK Size = 8.5 EU Size = 42.5 - Female
  • Fastening Method
    Slip On
  • Fitting
    Standard
  • Heel Type
    Block
  • Upper Material
    Leather
  • Material
    Leather
  • Gender
    Women
  • Shoe Size
    8.5
  • Lining Material
    Leather
  • Colour
    Navy
  • Heel Height
    40
  • Sole Material
    PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome