0
1
2
3

Wally Funk Hunt Camo Black Slip On Shoes for Male - Size 9

Order Code: ZT5116128S

£53.99 Inc VAT (20%)


Description

The hunt for the perfect fall shoe is over. Wally Funk Hunt Camo is giving all the outdoor vibes this season. With a sweet predator and pretty themed canvas camo upper easy-on lace system and a removable foam insole
Print textile upper
Comfort cushioned ankle collar
Elastic laces
Easy-on system
Travel ready
Removable foam insole
Lightweight flexible outsole

See full description
Specifications for Wally Funk Hunt Camo Black Slip On Shoes for Male - Size 9
  • Colour
    Black
  • Heel Height
    20mm
  • Heel Type
    Wedge
  • Upper Material
    Canvas
  • Shoe Size
    9
  • Fastening Method
    Elastic Laces
  • Lining Material
    Cotton
  • Gender
    Men
  • Material
    Canvas
  • Sole Material
    EVA
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome