Wally Sox Shoes Stone


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

The Wally Sox is made with a polyester woven upper that has a knit texture. Elastic laces make the shoes easy to slip on and off. The foam insole adds an extra layer of cushion to the tried-and-true EVA foam outsole.Textile upperElastic lacesLightweight outsoleFlexible outsoleEasy-on systemTravel readyRemovable foam insoleEasy to wash

Feature Attributes

Lining Material:
95% Cotton, 5% Spandex
Heel Type:
Wedge
Colour:
Stone White
Sole Material:
Pigskin 13% + EVA 87%
Material:
Sox 90%/Imitation Suede 10%
Fastening Method:
Slip On
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome