0
1
2
3

Wally Stretch Mesh Shoes Navy Size 8 Male

Order Code: ZT5114059S

£52.99 Inc VAT (20%)


Description

Stretch with the best in Wally Stretch Mesh. Classic HEYDUDE construction stretch mesh material upper and elastic laces mean slip-on ease comfort and lightness from top to bottom. Rock it all in foot-hugging style.
Stretch mesh
Comfort cushioned ankle collar
Elastic laces
Easy-on system
Travel ready
Removable foam insole
Lightweight flexible outsole

See full description
Specifications for Wally Stretch Mesh Shoes Navy Size 8 Male
  • Lining Material
    Cotton
  • Shoe Size
    8
  • Sole Material
    EVA
  • Colour
    Navy
  • Gender
    Men
  • Upper Material
    Polyester
  • Material
    Polyester
  • Fastening Method
    Elastic Laces
  • Heel Height
    20mm
  • Heel Type
    Wedge
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome