0
1
2
3
4
5
6

Wally Stretch Shoe Male Ivory UK Size 7

Order Code: ZT3368655S

£51.99 Inc VAT (20%)


Description

Get ready to roam with the Wally Stretch collection. This easy-on easy-off moc has our tried-and-true textile upper material which is heavier and more durable than your average basic moc. Here to make taking on any day with comfort and ease.Flex & Fold TechnologyStretch-textile upper with a cushioned ankle collar and contrasting heel detailContrasting stretch-cotton liningEasy-On System with elastic lacesUltralight outsoleEasy to wash air dry

See full description
Specifications for Wally Stretch Shoe Male Ivory UK Size 7
  • Colour
    Ivory
  • Heel Type
    Flat
  • Sole Material
    Pigskin 13% + EVA 87%
  • Upper Material
    Stretch Cotton 100%
  • Fastening Method
    Slip On
  • Lining Material
    95% Cotton, 5% Spandex
  • Fitting
    Statndard
  • Heel Height
    20
  • Material
    Stretch Cotton 100%
  • Shoe Size
    7
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome