0
1
2
3

Wally X Suede Shoes Black Size 11 Male

Order Code: ZT5114226S

£69.99 Inc VAT (20%)


Description

More comfort. More padding. More chunk. Totally on trend this season is the Wally X Suede. Dress up or dress down with elevated 360 comfort extra plush midsole and oh-so-stylish suede upper. Happy feet happy life-that's our motto.
Premium suede upper
Padded tongue collar and heel counter
Elastic laces
Easy-on system
Travel ready
Lightweight flexible outsole

See full description
Specifications for Wally X Suede Shoes Black Size 11 Male
  • Heel Height
    30mm
  • Sole Material
    EVA
  • Upper Material
    Suede
  • Gender
    Men
  • Fastening Method
    Elastic Laces
  • Material
    Suede
  • Lining Material
    Polyester
  • Shoe Size
    11
  • Colour
    Black
  • Heel Type
    Wedge
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome