0
1
2
3

Wendy Canvas Shoe Dark Grey Size 7 Female

Order Code: ZT4945808S

£49.99 Inc VAT (20%)


Description

This washed canvas upper has the casual comfort and go-to appeal of a favourite sweatshirt. Stylishly reliable and comfortably cool the Wendy Canvas has flex support speckled details and nine can't miss colours.
Canvas upper
Elastic laces
Lightweight outsole
Flexible outsole
Easy-on system
Travel ready
Removable foam insole

See full description
Specifications for Wendy Canvas Shoe Dark Grey Size 7 Female
  • Shoe Size
    7
  • Upper Material
    100% Cotton
  • Heel Height
    20
  • Fastening Method
    Lace Up
  • Lining Material
    100% Cotton
  • Gender
    Women
  • Colour
    Dark Grey
  • Heel Type
    Wedge
  • Material
    100% Cotton
  • Sole Material
    Rubber
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome