0
1
2
3

Wendy Disco Cow Shoes Tan Size 8 Female

Order Code: ZT5114206S

£59.99 Inc VAT (20%)


Description

Is this deja-moo? Our cow print went disco. Rock all the disco vibes with this printed textile upper easy-on lace system and cushy foam insole.
Printed textile upper
Textile lining
Webbing and fringe detail
Synthetic heel
Elastic laces
Lightweight flexible outsole
Easy-on system
Travel ready
Removable foam insole

See full description
Specifications for Wendy Disco Cow Shoes Tan Size 8 Female
  • Shoe Size
    8
  • Material
    Cotton
  • Heel Height
    20mm
  • Lining Material
    Cotton
  • Heel Type
    Wedge
  • Gender
    Women
  • Fastening Method
    Elastic Laces
  • Upper Material
    Cotton
  • Sole Material
    EVA
  • Colour
    Tan
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome