0
1
2
3

Wendy Sox Peacock Pink - 5

Order Code: ZT4207267S

£49.99 Inc VAT (20%)


Description

Treat your feet right - they do a lot of work. The Wendy Sox features a woven knit textile that hugs in all the right spots and our signature HEYDUDE construction for easy on, easy off.
Textile upper?
Woven laces?
Lightweight outsole ?
Flexible outsole ?
Easy-on system?
Travel ready?




Material = Textile/Textile/Other Materials
Upper Material = Polyester/Cotton/Spandex
Lining Material = 95% Cotton/5% Spandex
Sole Material = Rubber
Heel Height = 20
Heel Type = Wedge
Fitting = Standard
Calf Width = Not Applicable
Fasting = Lace Up

See full description
Specifications for Wendy Sox Peacock Pink - 5
  • Fitting
    Standard
  • Upper Material
    Polyester/Cotton/Spandex
  • Heel Type
    Wedge
  • Shoe Size
    5
  • Sole Material
    Rubber
  • Gender
    Women
  • Heel Height
    20
  • Lining Material
    95% Cotton, 5% Spandex
  • Fastening Method
    Lace Up
  • Material
    Polyester/Cotton/Spandex
  • Colour
    Peacock Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome