Wide Fit Black Safety Shoes, Size 11

Order Code: ZT1180170X

£65.99 Inc VAT (20%)

Currently unavailable

Description

Safety shoes constructed from full grain black leather

Features and Benefits
• Dri-lex® lining for dry and comfortable feet
• Equipped with anti-static properties and a 200J steel toecap that provides impact protection
• Lightweight, single density polyurethane sole and high comfort Hydroflex Gel shock absorbing foot bed

See full description
Specifications for Wide Fit Black Safety Shoes, Size 11
  • Safety Classification
    S2
  • Shoe Size
    11
  • Standards Met
    EN ISO 20345
  • Sole Material
    Polyurethane
  • Resistance Features
    Oil-resistant
    Water-resistant
    Shock-absorption
    Heat-resistant
    Anti-static
  • Slip Resistance Rating
    SRA
  • Wide Fitting
    Yes
  • Colour
    Black
  • Upper Material
    Leather
  • ESD
    No
  • Toe Cap Material
    Steel
  • Gender
    Men
  • MFR Part No.
    9584/9
  • Product Type
    Metal Safety Shoes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome