Women's Safety Shoes, S2, Size 7

Order Code: ZT1252567X

£41.99 Inc VAT (20%)

Currently unavailable

Description

JULIA
S2. Water repellent full grain leather upper. Breathable and abrasion leather external lining. Single density polyurethane sole. Steel resistant toe cap to 200J.

Specifications for Women's Safety Shoes, S2, Size 7
  • Colour
    Black
  • Gender
    Women
  • Series
    Julia
  • Shoe Size
    7
  • Sole Material
    Polyurethane
  • Wide Fitting
    No
  • ESD
    No
  • Standards Met
    EN ISO 20345:2011
  • Resistance Features
    Water-Repellent
    Abrasion-Resistant
  • Toe Cap Material
    Steel
  • Upper Material
    Leather
  • Safety Classification
    S2
  • Product Type
    Metal Safety Shoes