Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Worktough Shoe Black Size 9-201SM
By PSF
Order Code:
ZT1179592X
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 +
£18.59
7%
1
Add to basket
Get it in
11-13
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/safety/casual-shoes/worktough-shoe-black-size-9-201sm/p/ZT1179592X
Add to quotation
View all Casual Shoes
Description
Safety shoe available in black, in sizes 2-13.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Worktough Shoe Black Size 9-201SM
Safety Classification
S1
Colour
Black
Midsole Material
Steel
Wide Fitting
No
Sole Material
Polyurethane
Shoe Size
9
Slip Resistance Rating
SRC
Upper Material
Leather
Gender
Unisex
MFR Part No.
201SM
Resistance Features
Anti-static
Heat-resistant
Impact-resistant
Puncture-resistant
ESD
No
Toe Cap Material
Steel
Standards Met
EN ISO 20345:2011
Product Type
Metal Safety Shoes
Ladder Grip
No
Metal Free
No
Metatarsal Protection
No
Toe Impact Protection
200J
Ankle Protection
No
Fastening Method
Laces
Vegan
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome