0
1
2
3
4
5
6
7

Wychwood Recycled Walking Shoe Male Black UK Size 7

Order Code: ZT3361878S

£64.99 Inc VAT (20%)


Description

This men's hiking trainer has superior grip for muddy trails. The upper is eco-conscious being made from 85% of rPET (recycled plastic bottles). Included speed lacing hooks and waterproof membrane.85% recycled PET upperWaterproof breatheable membraneEVA footbedDual density rubber/python soleSpeed lacing hooks

Specifications for Wychwood Recycled Walking Shoe Male Black UK Size 7
  • Material
    Recycled Plastic/Synthetic PU
  • Heel Height
    35mm
  • Heel Type
    Flat
  • Shoe Size
    7
  • Gender
    Men
  • Sole Material
    Rubber
  • Upper Material
    Recycled Plastic+Synthetic PU
  • Lining Material
    Mesh
  • Fastening Method
    Lace Up
  • Colour
    Black
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome