0
1
2
3

York Occupational Safety Shoe Black Size 10 Male

Order Code: ZT5522425S

£46.99 Inc VAT (20%)


Description

Amblers Occupational smart gibson lace up shoe with full grain leather upper and slip and fuel oil resistant outsole. Suitable for a range of industries
Mens smart gibson lace up shoe with full grain leather upper and slip and fuel oil resistant outsole

Specifications for York Occupational Safety Shoe Black Size 10 Male
  • Shoe Size
    10
  • Lining Material
    PU/Microfibre
  • Fitting
    Standard
  • Material
    Leather
  • Fastening Method
    Lace up
  • Heel Type
    Flat
  • Sole Material
    PU
  • Gender
    Men
  • Upper Material
    Leather
  • Heel Height
    20mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome