0
1
2
3

York Occupational Safety Shoe Black Size 11 Male

Order Code: ZT5522349S

£46.99 Inc VAT (20%)


Description

Amblers Occupational smart gibson lace up shoe with full grain leather upper and slip and fuel oil resistant outsole. Suitable for a range of industries
Mens smart gibson lace up shoe with full grain leather upper and slip and fuel oil resistant outsole

Specifications for York Occupational Safety Shoe Black Size 11 Male
  • Shoe Size
    11
  • Lining Material
    PU/Microfibre
  • Fitting
    Standard
  • Colour
    Black
  • Material
    Leather
  • Fastening Method
    Lace up
  • Heel Type
    Flat
  • Gender
    Men
  • Upper Material
    Leather
  • Sole Material
    PU
  • Heel Height
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome