0
1
2
3

York Occupational Safety Shoe Black Size 12 Male

Order Code: ZT5522529S

£46.99 Inc VAT (20%)


Description

Amblers Occupational smart gibson lace up shoe with full grain leather upper and slip and fuel oil resistant outsole. Suitable for a range of industries
Mens smart gibson lace up shoe with full grain leather upper and slip and fuel oil resistant outsole

Specifications for York Occupational Safety Shoe Black Size 12 Male
  • Shoe Size
    12
  • Sole Material
    PU
  • Heel Type
    Flat
  • Colour
    Black
  • Material
    Leather
  • Fastening Method
    Lace up
  • Upper Material
    Leather
  • Lining Material
    PU/Microfibre
  • Heel Height
    20mm
  • Gender
    Men
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome