0
1
2
3

York Occupational Safety Shoe Black Size 14 Male

Order Code: ZT5522495S

£46.99 Inc VAT (20%)


Description

Amblers Occupational smart gibson lace up shoe with full grain leather upper and slip and fuel oil resistant outsole. Suitable for a range of industries
Mens smart gibson lace up shoe with full grain leather upper and slip and fuel oil resistant outsole

Specifications for York Occupational Safety Shoe Black Size 14 Male
  • Sole Material
    PU
  • Heel Type
    Flat
  • Lining Material
    PU/Microfibre
  • Upper Material
    Leather
  • Shoe Size
    14
  • Heel Height
    20mm
  • Material
    Leather
  • Colour
    Black
  • Fitting
    Standard
  • Fastening Method
    Lace up
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome